+

Frequently Purchased Together
Customers Also Viewed
Global Industrial™ Orbit Computer Workstations
The super strong steel center post moves easily on a stable caster base that measures 24"W x 24 1/2"D. Base includes 4 rugged rubber casters, 2 locking. Includes a cable management opening. Powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.
Weights & Dimensions
- Depth 24-1/2 in
- Wheel Diameter 4 in
- Width 24 in
- Height 40 in
- Weight 85 lbs
Product Details
- Mounting Location Mobile
- Description 40"H Post with Caster Base
- Assembly Required Unassembled
- Type Post
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 239146BK
- Wheel Type Rubber (2 Locking)
- Color Family Black
Warranty
- Warranty 1 yr
-
40"H Mobile Post - Black
-
-
-
-
-
-
-
There are no questions for this product.

Global Industrial Surge Protected Power Strip, 5+1 Outlets, 15A, 90 Joules, 6' Cord
Item #: 501617
Not Yet Rated
$12.50

Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black
Item #: 436946BK
$118.95

Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Black
Item #: 436945BK
Not Yet Rated
$118.95

Global Industrial™ Locking Laptop Tray, Fits Up to 17" Laptops, Black
Item #: 436952BK
Not Yet Rated
$145.95

Global Industrial™ 40"H Mobile Post with Caster Base - Black
$261.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories