SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black

Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black

Item #: WB239190

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black
  • Global Industrial™ Network Server Data Rack Enclosure Cabinet, Vented Doors, 37U, Unassembled

    $1,223.00

  • Global Industrial™ Network Server Data Rack Enclosure Cabinet with Vented Doors, 37U, Assembled

    $1,422.00

Price: $244.95

Save $12.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Vented Shelf, 18-1/2"W x 28"D x 2"H, Black

Global Industrial™ Vented Shelf, 18-1/2"W x 28"D x 2"H, Black

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ High Speed Fan Assembly Kit, 115V / 115 CFM

Kendall Howard™ High Speed Fan Assembly Kit, 115V / 115 CFM

Tripp Lite SmartRack Wall-Mount Roof Fan Kit, Two 120V High-Performance Fans, 210 CFM

Tripp Lite SmartRack Wall-Mount Roof Fan Kit, Two 120V High-Performance Fans, 210 CFM

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Unassembled

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Network Server Data Rack Enclosure Cabinet, Vented Doors, 37U, Unassembled

Global Industrial™ Network Server Data Rack Enclosure Cabinet, Vented Doors, 37U, Unassembled

Global Industrial™ Network Server Data Rack Enclosure Cabinet with Vented Doors, 37U, Assembled

Global Industrial™ Network Server Data Rack Enclosure Cabinet with Vented Doors, 37U, Assembled

Fan Assembly Kit for
Global Industrial™ Data Rack Cabinet


Includes 4 fans that provide 2200 CFM of total airflow. Overall measures 16-1/2"D x 27-3/4"W x 1-1/2"H. Cord length is 42". Heavy gauge steel with black powder coated finish. Easy assembly.

Weights & Dimensions

  • Depth 16-1/2 in
  • Width 27-3/4 in
  • Cord Length 42 in.
  • Height 1-1/2 in
  • Weight 32 lbs

Product Details

  • CFM 2200 CFM
  • Number of Fans 4
  • Assembly Required Unassembled
  • Description Fan Assembly Kit
  • Type Accessories
  • Accessory Type Rack Fans
  • Package Quantity 1
  • Brand Global Industrial
  • Power 115V AC
  • Manufacturers Part Number 239190
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black

Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black

Item #: WB239190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black
    Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black
    Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black
    Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black
    Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant