Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H

Item #: WB653187

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $395.95

Save $19.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Capacity Reel Rack
96"H Add On Unit

Extend your reel rack for additional storage. Consists of 1 frame, brace set, and 4 pairs of axle brackets. Rack should be secured to floor. Easy assembly.

All axle Kits are sold separately

Weights & Dimensions

  • Depth 36 in
  • Width 48 in
  • Level Weight Capacity 2000 lbs
  • Weight Capacity 10000 lbs
  • Height 96 in

Product Details

  • Brand Global Industrial
  • Number of Levels 4
  • Assembly Required Unassembled
  • Description Add-on
  • Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H

Item #: WB653187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Global Industrial™ Reel Rack Add-On Unit 48"W x 36"D x 96"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant