Global Industrial
Model # :WB258323
Global Industrial 12" Industrial Floor Fan, 2,030 CFM, 1/12 HP, 1 Phase
|
Questions & Answers (0)
Product Description
Floor fans feature a permanently lubricated 3-Speed, 120V sleeve bearing motor. Portable floor fans include 3 aluminum fan blades enclosed in chrome plated steel wire guards with a welded carry handle that acts as a cord wrap. Fan head pivots 360° for tilt angle adjustments. Includes 7'L cord. UL, cUL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 9 in |
| Height | 17-1/2 in |
| Weight | 10 lbs |
| Cord Length | 7 ft |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 60 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 258323 |
| Indoor/Outdoor | Indoor |
| Sound Level | 56 |
| Brand | Global Industrial |
| Type | Floor Fan |
| CFM | 1190/1400/2030 CFM |
| Horsepower | 1/12 HP |
| Color | Silver |
| Amperage | 0.54 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Description | Floor Fan w/ Pivoting Head |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed, OSHA, UL507 |