Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 5" Phenolic Swivel Casters with Brakes Tan

Global Industrial™ 5" Phenolic Swivel Casters with Brakes Tan

Item #: WB253947TN

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Phenolic Swivel Casters for Workbench
Allows easy mobility to workbench by replacing floor caps and glides with casters. A set of four 5" phenolic swivel casters include brakes for locking position. Casters allow up to 2000 lb. capacity to workbench. Comes in set of 4.

Product Specifications

  • COLOR FINISHTan
  • BRANDGlobal Industrial™
  • CONSTRUCTIONPhenolic
  • DIAMETER INCHES5
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: YEVGENIY

    Date: June 05, 2020

    Great product!
    Your review:
    Got these for the uline version of these tables, they are beyond amazing. Having it be 5” higher is actually exactly what I needed!
  • Reviewer: Anonymous

    Date: March 31, 2017

    Great deal!
    Your review:
    The casters are VERY Heavy Duty. They alone are worth the $95, but the caster adapter legs are included with all the hardware. I would recommend buying the caster set even if you think you won't use them now. If you decide later to install them you will already have them in-case they become discontinued. Both the casters and adapter leg set are very high quality. I bought two sets. one for my tan bench and one set for my blue bench just to have on hand. The caster sets come with all the hardware needed to bolt them to the adapter legs.
  • Reviewer: Anonymous

    Date: February 26, 2016

    Great Caster
    Your review:
    These are very functional casters, that are well built.
  • Reviewer: Anonymous

    Date: April 01, 2015

    Casters on 60" Workbench
    Your review:
    Works well. I installed on my 60" workbench and it raised the bench height 5" from 30" to 35" (lowest height settings). A regular height chair does not work well with the casters installed. I purchased a chair with a higher adjustment (bar stool height) and it works fine for me. I'm 6' tall. Someone shorter may not like.
  • Reviewer: Anonymous

    Date: December 01, 2013

    Spring for the casters
    Your review:
    Very sturdy and smooth rolling. A great addition to my work tables.
Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ 5" Phenolic Swivel Casters with Brakes Blue - Set of 4

Item #: 253947BL

(6)

Ships same day.

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 5" Phenolic Swivel Casters with Brakes Tan

Global Industrial™ 5" Phenolic Swivel Casters with Brakes Tan

Item #: WB253947TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 5" Phenolic Swivel Casters with Brakes Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant