Global Industrial
Model # :WB238500
Semi-Steel Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers, Set of 4
|
Questions & Answers (0)
Product Description
CASTERS FOR Global Industrial™ SELF-DUMPING & LOW-PROFILE STEEL HOPPERS
Optional Caster set of 4 (Includes 2 Swivel and 2 Rigid) offer easy maneuverability. Plate Size: 4 ½" by 6 ½" with a 3" center 4400# weight capacity per set
Note: Caster option for Low-Profile Series Hoppers (Global Model 988856 through 988861) is a Factory Installed Option Only (cannot be installed in the field).
Optional Caster set of 4 (Includes 2 Swivel and 2 Rigid) offer easy maneuverability. Plate Size: 4 ½" by 6 ½" with a 3" center 4400# weight capacity per set
Note: Caster option for Low-Profile Series Hoppers (Global Model 988856 through 988861) is a Factory Installed Option Only (cannot be installed in the field).
PRICE
$379.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9-1/2 in |
| Weight Capacity | 4400 Per Set lbs |
| Weight | 41 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Package Quantity | 4 |
| Description | Caster set includes (2 Swivel, 2 Rigid) |
| Caster Type | 2 Swivel & 2 Rigid |
| Manufacturers Part Number | 238500 |
| Wheel Type | Semi-steel |
| Brand | Global Industrial |