Global Industrial
Model # :WB253971TN
Global Industrial 253971TN Center Shelf For Cabinet, Steel, 72"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This shelf is made of durable steel for longevity. It comes with powder coat finish. The shelf easily installs inside a security cabinet to add storage to your enclosed area.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Weight Capacity | 150 lbs |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Shelf |
| Color | Tan |
| Manufacturers Part Number | 253971TN |
| Brand | Global Industrial |