take 10% off our everday low prices!

Offer applied at final checkout

+

30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP

30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP

Item #: WB652299Y

(36)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Fan Dolly for Pedestal Fans - fits 1-1/2" to 2-1/4" dia. columns and 28" and smaller bases

    $29.95

  • 30 Inch Fan Shroud MERV 6 Air Filter - Global Industrial™ - Pkg Qty 12

    $141.00

  • Fan Cover - fits 24 and 30 Inch Fan Heads

    $20.95

Price: $239.95

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEAVY DUTY OSCILLATING PEDESTAL FAN
Safety Yellow Finish
This 30" Diameter industrial fan features a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This pedestal fan has a top of fan height adjustment from 60-81"H. Powered by a rugged 3-speed, 10000/8750/7300 CFM, 1/2 HP Open Air Over PSC-type ball bearing motor. The Push button Style oscillating feature allows for fixed and 80° oscillating fan operation. Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance. 18'L SJT hard service type cord with 3-prong plug. This unique feature of 18'L power cord helps avoid the use of additional extension cords. 120V. Meets OSHA and UL507 standards, UL & cUL Listed.1 year warranty. Horsepower rating based upon maximum speed/load.

Not rated for outdoor use. Global Outdoor Rated Units are available in the link Here

Product Specifications

  • BRANDGlobal Industrial™
  • ASSEMBLYUnassembled
  • CFM HIGH10,000
  • CFM MEDIUM8,750
  • CFM LOW7,300
  • HEIGHT INCHES60 - 81
  • FAN DIAMETER INCHES30
  • BASE DIAMETER INCHES28
  • WEIGHT LBS79
  • MANUFACTURER'S PART NUMBER652299Y
  • COLOR FINISHYellow
  • CONSTRUCTIONSteel / Aluminum
  • HORSEPOWER1/2
  • FAN TYPEIndustrial
  • RPM HIGH 1,100
  • WATTS320
  • PHASE1
  • AMPS3.2
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • MOTOR TYPEOpen Air Over
  • MOTOR INSULATIONClass E
  • DRIVE TYPEDirect Drive
  • DECIBELS (DBA)75
  • OSCILLATING/NON-OSCILLATINGOscillating or Fixed
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSUL & cETL Listed, OSHA & UL507 Compliant
  • MOUNT TYPEPedestal
  • POWER CORD TYPESJT Type Plug
  • POWER CORD LENGTH FEET18
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
Customer Review

5.0

  • 5 Star

    31
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STANLEY

    Date: August 07, 2019

    Next best thing to AC
    Your review:
    These fans are high quality units that make our workers happy. They move a lot of air even on the low setting. Heavy on the bottom and not tippy or wobbly.
    Pros:
    Three settings High, Higher, and Wow. Easy to see and move
    Cons:
    Had to run a metric tap through the height lock hole, You have to tighten down the tilt bolt all the way because if you leave it loose enough to adjust the angle, it loosens the bolt and flops over when you change the angle.
  • Reviewer: Dreux

    Date: March 29, 2019

    King Oscillaltor !!
    Your review:
    I live in Texas and we have heat 9mos a year, this fan blows air. I leave it in my garage and use it there. When I have bar-b-ques outside, move it to where my guests are and keep them cooler. Lots of air circulation.
    Pros:
    I love the colors available. It has three speeds, super solid motor, easy to assemble. Wide range of oscillation
    Cons:
    There are no cons for me.
  • Reviewer: David

    Date: September 05, 2018

    Very worth the money for moving a lot of air.
    Your review:
    Very worth the money for moving a lot of air. Great Fan.
  • Reviewer: DWIGHT

    Date: July 16, 2018

    Excellent Buy
    Your review:
    I've bought 8 of these units. Very happy with them.
    Pros:
    Seem to be well built.
    Cons:
    None
  • Reviewer: Karl

    Date: July 03, 2018

    Fan
    Your review:
    This fan meets my expectations.
    Pros:
    Oscillating design is great
  • Reviewer: Al

    Date: April 24, 2018

    it really blows!
    Your review:
    Excellent ventilation fan for stewarding and back of house areas where air flow is compromised
    Pros:
    3 speed, stability, air flow
    Cons:
    none
  • Reviewer: Michael

    Date: March 26, 2018

    Shop Fan
    Your review:
    Works pretty good, we were hoping for a longer frame of of time for previous versions to last, we'll see what this one does now!
    Pros:
    Strong and stable, good circulation
    Cons:
    overall quality of workmanship and durability
  • Reviewer: Aracelis

    Date: March 23, 2018

    Great Unit.
    Your review:
    Nice Yellow color, Not loud, easy to move.
    Pros:
    Very little mounting required out of the box. Good CFM's.
    Cons:
    Product switch arrived broken.
  • Reviewer: Brian

    Date: August 15, 2017

    1/2 hp fans
    Your review:
    nice product. easy assembly.
    Pros:
    easy to assemble, quite
    Cons:
    needs better (heftier)box for shipping.
  • Reviewer: Jim

    Date: August 03, 2017

    Nice product
    Your review:
    easy to assemble runs quietly free freight
    Pros:
    like everything about it so far
    Cons:
    No complaints
Product Q & A

There are 3 questions and 3 answers for this product.

  • What replacement parts are available for this item?

    Question Asked By: April 28, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      RP7006 - 1/2 Hp Motor For 30" Yellow HD Pedestal Fan
      600560 - Replacement Oscillating Linkage For Pedestal Fans

  • What is the coating on the fan guards?

    Question Asked By: June 11, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Powder coated finish on fan guard

  • What is the coating on the fan guards?

    Question Asked By: June 11, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Powder coated finish on fan guard

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

You might be interested in this similar product

Airmaster Fan DJ-PF20-2SPH-DC 20 Inch Pedestal Fan, Yellow 1/3 HP 3637 CFM, Non-Oscillating

Item #: WB652299Y

Not Yet Rated

Usually ships in 5 to 8 days

$599.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP

30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP

Item #: WB652299Y

The item above has been added to your shopping list:

List name

Save Item to

Select List

    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP
    30" Deluxe Industrial Pedestal Fan - Oscillating - Safety Yellow - 10000 CFM - 1/2 HP

    Be the first to know about our special deals and events!

    Top