Take 15% off your entire order!

Offer applied at checkout

+

Interion® 72" Desk Cherry

Interion® 72" Desk Cherry

Item #: WB240266CH

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Rustic Gray
  • Walnut
  • Gray
  • Cherry
  • Mahogany

Cherry

Frequently Purchased Together

  • Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

    $12.50

  • Interion® 36"W Right Handed Return Table, Cherry

    $124.95

  • Interion® 36"W Left Handed Return Table, Cherry

    $114.95

Price: $204.95

Save $10.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® OFFICE PARTITION FURNITURE
72W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES24
  • HEIGHT INCHES30
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONLaminate top with steel frame
  • DESCRIPTION72" Desk
  • FRAME COLORBlack
  • TOP FINISHCherry
  • Base Model Number240266
  • TYPEFurniture
  • FURNITURE TYPEDesk
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 12, 2015

    GLOBAL OFFICE PARTITION FURNITURE
    Your review:
    Excellent product. A variety of different items allow you to create multiple setups to better use the space available. Easy to assemble, easy to clean. Sturdy construction.
  • Reviewer: Anonymous

    Date: June 10, 2011

    Solid
    Your review:
    Solid and clean looking desk. Easy to assemble. Has good weight to keep in in place. Contributes to clean and functional office.
Product Q & A

There are no questions for this product.

Upgrade this item for just $115.00 more

Interion® Open Plan Office Desk - 72"W x 30"D x 29"H - Charcoal Top with Black Legs

Item #: 695601

Not Yet Rated

Available on or around 02/19/2021

$319.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 72" Desk Cherry

Interion® 72" Desk Cherry

Item #: WB240266CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Interion® 72" Desk Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant