+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
TOOL BALANCER
Tool balancer easily installs on Tool Balancer Track Kit (sold separately). Conveniently holds tools up to 10 lbs. Slides along the Tool Balancer Track Kit for side to side placement. Tool balancer is a constant pull reel made using rugged steel with a black baked polyester finish. Includes reinforcing hanging bracket with forged clevis for easy attachment to rolling trolley hooks. Tool balancer spring is permanently lubricated and provides constant tension. 8'L tool cable is made of 7 x 7 strand galvanized steel with aircraft cable nylon covering. Balancer also includes safety tool clip and adjustable cable stop.
Tool balancer easily installs on Tool Balancer Track Kit (sold separately). Conveniently holds tools up to 10 lbs. Slides along the Tool Balancer Track Kit for side to side placement. Tool balancer is a constant pull reel made using rugged steel with a black baked polyester finish. Includes reinforcing hanging bracket with forged clevis for easy attachment to rolling trolley hooks. Tool balancer spring is permanently lubricated and provides constant tension. 8'L tool cable is made of 7 x 7 strand galvanized steel with aircraft cable nylon covering. Balancer also includes safety tool clip and adjustable cable stop.
Product Specifications
- ACCESSORY LENGTH FEET8
- ACCESSORY WIDTH INCHES8-3/4
- ACCESSORY DEPTH INCHES3-5/16
- CAPACITY LBS (Evenly Distributed)5 to 10
- COLOR FINISHBlack
- ASSEMBLYAssembled
- BRANDGleason Reel
- MANUFACTURERS PART NUMBERBG-07
- STYLEConstant Pull Tool Balancer
- WEIGHT LBS9
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Hubbell BG-03-L Ratchet Locking Tool Balancer with 8' Cable - 7.0 Capacity
Item #: B212251
Not Yet Rated
Usually ships in 3 to 6 days
$224.95

Hubbell BG-07 Tool Balancer
$219.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A