SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

PlanMaster Drafting Table Top - 60" x 37-1/2"

Table Base Sold Separately

PlanMaster Drafting Table Top - 60" x 37-1/2"

Item #: WBB197598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$780.00 up to 72% OFF

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PlanMaster Height-Adjustable Drafting Table Base

PlanMaster Height-Adjustable Drafting Table Base

PlanMaster Drafting Table Top - 48" x 36"

PlanMaster Drafting Table Top - 48" x 36"

Tubular Steel Wire Roll File - 12 Compartment

Tubular Steel Wire Roll File - 12 Compartment

Precision Drafting Table Base Only

Precision Drafting Table Base Only

Percision Drafting Table Top Only - 72"W x 37-1/2"L

Percision Drafting Table Top Only - 72"W x 37-1/2"L

Precision Drafting Table Top Only - 60"W x 37-1/2"L

Precision Drafting Table Top Only - 60"W x 37-1/2"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Drafting Stool - Fabric - Black

Interion® Drafting Stool - Fabric - Black

Interion® 36"W Corner Desk Cherry

Interion® 36"W Corner Desk Cherry

PlanMaster Drafting Table Top - 60" x 37-1/2"

This Table Top is for use with PlanMaster Drafting Table Base, Model B197704. Constructed of durable 3/4" melamine. White finish.

Weights & Dimensions

  • Width 60 in
  • Length 37-1/2 in
  • Height 3/4 in
  • Weight 50 lbs

Product Details

  • Description PlanMaster Drafting Table Top
  • Assembly Required Yes
  • Top Material Melamine
  • Brand Safco
  • Style Drafting Table
  • Manufacturers Part Number 3948
  • Top Color Family White
  • Shape Rectangle
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PlanMaster Drafting Table Top - 60" x 37-1/2"

PlanMaster Drafting Table Top - 60" x 37-1/2"

Item #: WBB197598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant