x

Take 15% off your entire order!

Offer applied at checkout

PlanMaster Drafting Table Top - 48" x 36"

Table Base Sold Separately

PlanMaster Drafting Table Top - 48" x 36"

Item #: WBB197600

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$223.00 up to 44% OFF

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PlanMaster Drafting Table Top - 48" x 36"

This Table Top is for use with PlanMaster Height-Adjustable Drafting Table Base, Model B197704, as well as Horizon Drawing Table Base, Model B197706 and Vista Drawing Table Base, Model B197705. Constructed of durable 3/4" melamine. White finish.

  • WIDTH INCHES 48
  • DEPTH INCHES 36
  • HEIGHT INCHES 3/4
  • CONSTRUCTION Melamine
  • COLOR FINISH White
  • MANUFACTURERS PART NUMBER 3951
  • WEIGHT LBS 38
  • STYLE Drafting Table
  • ASSEMBLY Unassembled
  • BRAND Safco
  • TYPE Classroom Table
  • DESCRIPTION PlanMaster Drafting Table Top
Customer Review

Not Yet Reviewed

Product Q & A

There are 6 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PlanMaster Drafting Table Top - 48" x 36"

PlanMaster Drafting Table Top - 48" x 36"

Item #: WBB197600

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant