take 10% off our everday low prices!

Offer applied at final checkout

Strainer - Medium Mesh 8" - Pkg Qty 12

Strainer - Medium Mesh 8" - Pkg Qty 12

Item #: WBB209097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

Price: $96.00 / Pkg of 12

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strainer - Medium Mesh 8"

Retinned wire mesh. Reinforced wire rims for added strength. Double pan hooks. Lacquered wooden handles. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47195
  • DESCRIPTIONMedium
  • LENGTH INCHES6-1/2
  • CONSTRUCTIONWooden Handles
  • PACKAGE QUANTITY12
  • DIAMETER INCHES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Strainer - Double Medium Mesh 8" - Pkg Qty 12

Item #: WBB209097

Not Yet Rated

Usually ships in 5 to 8 days

$132.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strainer - Medium Mesh 8" - Pkg Qty 12

Strainer - Medium Mesh 8" - Pkg Qty 12

Item #: WBB209097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top