APRON POWER CENTER
36"W pre-wired panel includes circuit breaker with 8 grounded outlets, pilot light, 8' grounded cord and plug. No electrician is required for set up. For use with 72" bench only.
Global Industrial
Model # :WB249512
Global Industrial 36" Power Apron Center (ETL)
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Weight | 12 lbs |
| Cord Length | 3 ft |
Product Details
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 249512 |
| Number of Outlets | 8 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |