
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
AIR MOTOR ONLY FOR Finish Thompson EF SERIES DRUM & BARREL PUMPS
1/2HP S4 air motor only, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH, for use with EF series pump tube.
1/2HP S4 air motor only, 300-11,000 RPM, 40 PSI @ 27 CFM, 15 GPM, 17' TDH, for use with EF series pump tube.
Product Details
- Description Air Motor
- Pressure 40 @ 27 cfm psi
- Dispensing Rate 15 GPM
- Type Air
- Brand Finish Thompson Inc.
- Speed 300 - 11,000 rpm
- Product Type Motor
- Style EF Series
- Power 1/2 HP
- Manufacturers Part Number 107325
- Stroke/Gpm/Revolution GPM
- Color Family Gray
Weights & Dimensions
- Width 5 in
- Length 5 in
- Height 3-9/16 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Finish Thompson DEFP018 40" Drum Pump Kit - Polypro Tube - SS Shaft - Air Motor - PVC Hose & Clamp
Item #: B215259
Not Yet Rated
$646.00

Finish Thompson DEFV007 40" Drum Pump Kit - Polypro/PVDF Tube - Inconel Shaft - Air Motor - PVC Hose
Item #: B215261
Not Yet Rated
$700.00

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale
Item #: B1605182
Not Yet Rated
$35.95

Finish Thompson 107325 Air S4 Motor Only - 1/2HP - 40 PSI
$385.95
- Product Information
- Customer Review
- Product Q&A
- Accessories