Features
- All PVC Piston Drum Pump dispenses 8 oz. per stroke.
- Comes with a 2" discharge hose, a 2" NPT bung adapter and a PVC suction tube.
- Fits 5, 15, 30 & 55 gallon drums.
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 2 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
| Suction Tube Dimension | 22-1/2 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 0.621 in |
| Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Piston |
| Body Material | PVC |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 5, 15, 30 & 55 Gal. Drums |
| Material | PVC |
| Wetted Material | PVC |
| Manufacturers Part Number | 506 |
| Pump Type | Piston |
| Dispensing Rate | 8 oz. per Stroke |
| Dispensing Rate Per Stroke | 6 to 8 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |