Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623117

MPN #: R490-S

Action Pump Ryton Lever Pump R490-S with Adjustable Flow Rate 8, 10 or 12 oz.

Product Description
Action Pump Ryton Lever Pump R490-S with Adjustable Flow Rate 8, 10 or 12 oz.

Features

  • Ryton lever action pump is self-priming.
  • Adjustable flow rate dispenses 8, 10 or 12 oz per stroke.
  • Ideal for use in tight places or cabinets.
  • Fits in 15, 30 or 55 gallon drums.
  • Wetted materials: Ryton, Polypropylene, PVDF and Steel.
  • Comes with a 1-1/2" and 2" NPT adapter.
  • 3 piece suction tube is included.
Construction Legend: PVDF (Polyvinylidene Fluoride)

PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width3 in
Height6 in
Weight4 lbs
Suction Tube Dimension36 in
Thread1-/1/2 & 2 NPT (Male) in
Discharge Spout Diameter0.9 in
Diameter1-1/2 in

Product Details

Assembly RequiredYes
PowerManual
TypeLever
Body MaterialRyton
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialRyton
Wetted MaterialRyton, Polypropylene, PVDF & Steel
Manufacturers Part NumberR490-S
Pump TypeLever
Dispensing Rate8, 10 or 12 oz. per Stroke
Dispensing Rate Per Stroke16 to 40 Oz. Per Stroke
Product TypePump
BrandAction Pump