National-Spencer | Zee Line Pistol-Grip Drum Pump 373
|
Questions & Answers (0)
Product Description
This hand operated drum pump features a "pistol-grip" handle for easy dispensing and fits 5-gallon pails through 55-gallon drums with a 2" bung opening. Pump is constructed of polypropylene with an Acetal seal that allows use with oil and water-based products such as antifreeze, alcohol, citric acid and lubricants. Pump features a ¾" hose barb outlet spout, 6' polyethylene dispensing hose, and a telescoping suction tube. Locking ring allows for easy pump outlet positioning. Self-priming and self-venting foot valve allows drain back after use. Dispenses approximately 1 pint per stroke.
PRICE
$119.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Suction Tube Dimension | 3/4 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Pistol-Grip |
| Body Material | Polypropylene, Acetal, Polyethylene |
| Color | Red |
| Stroke/Gpm/Revolution | Stroke |
| Style | Fits 5, 15, 30 & 55 Gal. Drums |
| Material | Polypropylene |
| Wetted Material | Polypropylene, Acetal & Polyethylene |
| Manufacturers Part Number | 373 |
| Dispensing Rate | 1 Pint per Stroke |
| Brand | National-Spencer | Zee Line |