Global Industrial
Model # :WB985119SL
Global Industrial Bellman Cart With Curved Uprights, 8" Casters, Silver Stainless Steel
|
Questions & Answers (0)
Product Description
BEST VALUE BELLMAN CART
Stainless Steel Luggage cart provides and attractive appearance for hotels while maintaining Strength & Durability. Luggage cart is made using corrosion resistant #201 stainless steel uprights and framing. Heavy duty tubular stainless steel frame is cross braced for added reinforcement. Curved Upright Cart offers a unique 5-star hotel appearance with a ball-tipped design on top. Top of the cart includes a garment bar for hanging wardrobe. Bottom stainless steel deck is covered with a slip resistant carpeted surface to protect luggage and suitcases. Protective deck bumper prevents marring of walls and doorways. Moves easily on 2 swivel, 2 rigid casters. Easy assembly.
Stainless Steel Luggage cart provides and attractive appearance for hotels while maintaining Strength & Durability. Luggage cart is made using corrosion resistant #201 stainless steel uprights and framing. Heavy duty tubular stainless steel frame is cross braced for added reinforcement. Curved Upright Cart offers a unique 5-star hotel appearance with a ball-tipped design on top. Top of the cart includes a garment bar for hanging wardrobe. Bottom stainless steel deck is covered with a slip resistant carpeted surface to protect luggage and suitcases. Protective deck bumper prevents marring of walls and doorways. Moves easily on 2 swivel, 2 rigid casters. Easy assembly.
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/4 in |
| Width | 24 in |
| Height | 75 in |
| Weight Capacity | 1100 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Diameter | 1-1/2 (Frame Tubing) in |
Product Details
| Assembly Required | Yes |
| Type | Curved Uprights |
| Wheel Type | Pneumatic |
| Carpeted Deck Color Family | Red |
| Upright Material | Silver |
| Material | Steel |
| Manufacturers Part Number | 985119SL |
| Number of Wheels | 4 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |