Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Jet 414551 J-4200A Industrial Combo Belt & Disc Finishing Machine, 115V, 1-Phase

Jet 414551 J-4200A Industrial Combo Belt & Disc Finishing Machine, 115V, 1-Phase

Item #: WBB0230656

Not Yet Rated

Free Shipping

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $130.50

    Minimum Quantity 6 $21.75 each

  • Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

    $84.95

  • Shaviv 155-00177 - Bonus Pack for Extra Close Work (Mango IIB w/ 10 B10 blades)

    $14.01

$2,634.86 up to 18% OFF

Price: $2,159.00

$359.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Jet 414551 J-4200A Industrial Combo Belt & Disc Finishing Machine, 115V, 1-Phase

High-speed precision and amazing versatility. This rugged piece of equipment has a belt that operates at any angle, and conforms to curves, angles or circular finishing and grinding operations. Machinists who take great pride in their work prefer the JET Industrial Combination Belt & Disc Finishing Machine

Features:
  • Belt operates at any angle
  • Powered by a heavy duty 1-1/2 HP TEFC motor
  • Contour finishing, mitering, flat finishing, beveling and precision finishing
  • Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge
  • Fully machined, balanced disc runs vibration free
  • Adjustable heavy duty cast iron removable platen
  • Removable upper guard for contour finishing
  • Variable position locks, belt head adjusts vertically
  • Completely enclosed drums and a guarded sanding belt
  • Heavy duty one piece steel stand
  • JET's Industrial Belt & Disc Finishing machine will handle virtually all the finishing operations in a production line, metal or wood pattern shop, machine shop, cabinet or school shop in one compact unit. A powerful 1-1/2 HP motor provides optimal speeds of 1960 RPM for disc and 2850 RPM for belt finishing. These speeds are idea for working in metal, wood, plastics, compositions, leather and more
  • Miter gauge is Standard Equipment in this machine
  • 60 grit belt and disc standard on machine


Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Belt Table Tilt Degrees 45° Out, 20° In °
  • Motor Voltage 115V v
  • Disc Speed 1960 rpm
  • Phase Single
  • Brand JET
  • Motor Horsepower 1-1/2 HP HP
  • Disc Table Tilt 45° Out, 20° In
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 414551
  • Belt Speed 2850 sfpm

Weights & Dimensions

  • Platen (W x L) 6-1/4 x 14-3/4 in
  • Machine Dimensions 25-1/2" x 19" x 57-1/2"
  • Table Slot 3/8" x 3/4"
  • Belt Table Size 7-3/8 X 14-3/4 in
  • Disc Table Size (W x L) 12 x 16-3/8 in
  • Disc Diameter 12 in
  • Belt Size (W x L) 6 x 48 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® 4200A Bearing Lock Nut, 5508460

$18.78

JET® 4200A Stud, 5508462

$20.22

JET® 4200A Arbor Pulley, 5511725

$77.65

JET® 4200A Belt Adj Knob, 5508429

$19.91

JET® 4200A Adjustable Mount, 5511745

$8.77

JET® 4200A Rhs M3.5X38(Ab) , 5511753

$5.43

JET® 4200A Stud, 5508435

$18.70

JET® 4200A Acorn Nut & Handle, 5508436

$78.95

JET® 4200A Stop Lock, 5508437

$12.12

JET® Phs M6 X 16Mm, 5511818

$5.43

JET® Pin Groove 7/32 X 1/4, 5511827

$5.34

JET® Groove Pin 4200A 5Mm X 45Mm, 5511828

$9.26

JET® 4200A Lock Nut, 5508439

$16.03

JET® 4200A Stop Pin, 5508446

$12.95

JET® 4200A Hand Knob, 5508450

$20.22

JET® 4200A Dust Deflector, 5508456

$21.44

JET® Drum Spacer 4200A, 5544728

$18.79

JET® 4200A Power Cord, 9133081

$144.58

JET® Washer Lock 1, 9058121

$59.59

JET® Direction (Rotation) Label, 4200A-105

$5.17

JET® Switch Cover, 4200A-B335

$17.60

JET® Idler Drum Spacer Ref#104R, 5052061B

$11.92

JET® Idler Drum Guard (White) , J-5051591A

$322.39

JET® Idler Drum Guard, J-5051591AG

$244.40

JET® Bottom Guard (White) , J-5052121

$176.68

JET® 4200A Trunnion (White) , J-5508433

$161.59

JET® Deflector Plate, J-5508455G

$45.46

JET® 4200A Platen (White) , J-5508457

$207.05

JET® Roll Pin 1/4X1-1/4, TS-0367061

$5.85

JET® V Belt A-59, VB-A59

$49.98

JET® Retaining Ring, 5051471

$11.10

JET® Trunion With Scale J-4200A, 5051681

$47.20

JET® Tilting Scale, 5051701

$15.00

JET® Deluxe Miter Gauge, 5052271

$203.61

JET® Belt Tension Lever, 5051021

$40.41

JET® Sleeve, 5051091

JET® Sleeve, 5051091

Item #: B3064722

Not Yet Rated

Free Shipping

$45.12

JET® Cllr, 5051131

JET® Cllr, 5051131

Item #: B3064780

Not Yet Rated

Free Shipping

$10.23

JET® Segment, 5051331

JET® Segment, 5051331

Item #: B3064781

Not Yet Rated

Free Shipping

$10.23

JET® Tilting Scale, 5051351

$17.72

JET® Key, 5051421

JET® Key, 5051421

Item #: B3064783

Not Yet Rated

Free Shipping

$14.70

JET® Key 5X5X55, 5051451

$31.93

JET® Block, 5052001

JET® Block, 5052001

Item #: B3065251

Not Yet Rated

Free Shipping

$25.51

JET® Belt Tension Lever Pin, 5051031

$17.23

JET® Luck Nut For Jjp-12, TS-2342121

$6.18

JET® Ball Bearing, BB-6204ZZ

$17.98

JET® Ball Bearing, BB-6205

$47.68

JET® Ball Bearing, BB-6205ZZ

$17.98

JET® Square Nut4200A/4300A/4400A, 5511833

$12.15

JET® Ball Bearing, BB-6202

$23.23

JET® Lock Washer M5, TS-2361051

$5.08

JET® Miter Gauge Assembly, PWBS14-251

$77.35

JET® Socket Hd Cap Screw M8X30, TS-1504061

$5.85

JET® Flat Washer M4, TS-1550021

$4.40

JET® Ball Bearing, BB-6205Z

$62.21

JET® Lock Washer M10, TS-2361101

$4.40

JET® Hex Nut Full M6, TS-2311061

$6.35

JET® Flat Washer M12, TS-2360121

$5.85

JET® Hex Cap Screw M6X16, TS-1482031

$5.34

JET® Hex Cap Screw M6X40, TS-1482081

$5.95

JET® Hex Nut Full M24 - 2, TS-1540231

$19.09

JET® Hex Cap Screw M10X80, TS-2210801

$26.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 414551 J-4200A Industrial Combo Belt & Disc Finishing Machine, 115V, 1-Phase

Jet 414551 J-4200A Industrial Combo Belt & Disc Finishing Machine, 115V, 1-Phase

Item #: WBB0230656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant