Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230988

MPN #: JT9-577010

Jet JT9-577010 J-4421-2 20 Disc Sander, 220V, 3-Phase

Product Description

This large surface disc grinder from JET is designed to put a smooth finish or grind to remove stock on just about anything that comes through your shop. An extra-large tilting table ensures user flexibility perhaps previously unimagined, and added safety features ensure your shop stays accident free. JET backs this machine with its industry-leading Two Year Warranty.

Features:
  • Tilting table capability adds flexibility of 45° forward and 15° backward on positive lock rack and gear
  • Table can be lowered below the disc to accommodate large work pieces
  • Precision table raiser utilizes a rack and gear mechanism for effortless operation
  • Low voltage protection switch
  • Rigid column and heavy duty base
  • Direct drive motor
  • Miter gauge
  • Extra large tilting table lowers completely below disc for use of the entire disc surface
  • Wrap over guard for added safety


PRICE
$4,449.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Disc Table Size (W x L)27-1/2 x 10-1/2 in
Disc Diameter20 in

Product Details

TypeDisc Sander
Motor Voltage220 V
Voltage220 V
Disc Speed1725 rpm
Phase3
Disc Table Tilt45° Out, 15 ° In
Manufacturers Part NumberJT9-577010
Motor Horsepower3 HP
BrandJET

Warranty

Warranty2 yr