Steel Structural Guard Rail Post, 42"H, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized guard rail systems are ideal for use outdoors and in wet conditions. Guard rail posts accept Guard Rails (sold separately) to help protect personnel, inventory and equipment from damage or injury. Posts have a durable galvanized steel finish. Posts include mounting holes on four sides for use as corner or center posts. Barrier post is made with 1/4" thick steel with rounded corners for safety. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. 42"H post supports up to 2 rails per side. Post mounting kit available (sold separately).
PRICE
$241.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 65 lbs |
| Base Dimensions (W x L) | 10" x 10" |
Product Details
| Type | Guard Rail System |
| Color | Gray |
| Finish Type | Galvanized |
| Finish | Galvanized |
| Material | Steel |
| Manufacturers Part Number | GR-F3R-DI-TP42-HDG |
| Impact Capacity | 4,000 lbs @ 4 MPH |
| Mounting Style | Bolt On Or Lift Out |
| Component Style | Center/Corner Post |
| Brand | Vestil |