GLACIER™ CIRCULATION FURNITURE
Keyboard Shelf
Pull-out shelf is equipped with full extension, ball bearing slider. It can be an easily attached to any Desk Shell for convenient storage of keyboard and mouse. Measures 29-3/4"W x 16"D x 4"H. Easy assembly. 1 Year Limited Warranty.
Keyboard Shelf - 29-3/4"W x 16"D x 4"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-3/4 in |
| Depth | 16 in |
| Height | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | Gray |
| Style | Keyboard Shelf |
| Country of Origin | United States |
| Package Quantity | 1 |
| Description | Keyboard Shelf |
| Manufacturers Part Number | CDKSGG |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |