take 10% off our everday low prices!

Offer applied at final checkout

Victorinox 6 Boning Knife, Curved Blade, Flexible, Black Fibrox Handle 40517

Victorinox 6 Boning Knife, Curved Blade, Flexible, Black Fibrox Handle 40517

Item #: WBB240430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.60 up to 20% OFF

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 6 Boning Knife, Curved Blade, Flexible, Black Fibrox Handle 40517

Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER40517
  • DESCRIPTIONBoning Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES6
  • EDGE TYPECurved
  • HANDLE CONSTRUCTIONBlack Fibrox
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Victorinox 5 Boning Knife, Curved Blade, Flexible, Black Fibrox Handle 40516

Item #: WBB240430

Not Yet Rated

Usually ships in 8 to 11 days

$22.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 6 Boning Knife, Curved Blade, Flexible, Black Fibrox Handle 40517

Victorinox 6 Boning Knife, Curved Blade, Flexible, Black Fibrox Handle 40517

Item #: WBB240430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top