Multi-Function Torch/Soldering Iron Workbench Tool Kit
Write a Review
|
Questions & Answers (0)
Product Description
Automatic Ignition Multi-Function Table Torch with 3 Soldering Tips, Heat Blower, Heat Reflector, Hot Knife, roll of solder, steel cleaning brush, tip quencher packaged in blow-molded case.
PROMOTIONAL PRICE
$60.74was $129.95
Save $69.21 (53%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8-1/2 in |
| Depth | 3 in |
Product Details
| Capacity | 15 ml |
| Wattage | 30 - 100 W |
| Material | Blow Mold Plastic Case |
| Color | Yellow |
| Manufacturers Part Number | ES-670CK |
| Power Capacity | 50 Minutes |
| Brand | Solder-It |