+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $2.82
Customers Also Viewed
Our goggles provide a wide, unobstructed field of vision and can be worn with most half-mask respirators. The transparent protective PVC body permits a comfortable fit over prescription eyewear while protecting against impact. Available in vented, perforated, and ventless styles. Goggle straps contain No Latex.
- PVC body permits a comfortable fit over prescription eyewear
- Options available to protect against impact, small particles and debris
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
- Exclusive Duramass® scratch resistant coating
Weights & Dimensions
- Size One Size
- Weight 0.15 lbs
Product Details
- Package Quantity 1
- Lens Color Family Clear
- Lens Material Polycarbonate
- Anti Fog No
- Side Shields Yes
- Strap Material Elastic
- Frame Style Safety Goggles
- Metal Detectable No
- Frame Color Family Clear
- Brand MCR Safety
- Series Crews
- Manufacturers Part Number 2220
- Brow Protector Yes
- Coating Duramass®
- Frame Material PVC
- Diopter No
- Ventilation Direct
- Adjustable Temple Yes
- Anti Scratch Yes
- Price Per Each
- Foam Padding No
- Hard Coat Yes
- Temple Color Family Clear
- Polarized No
- Type Impact
- Applications General, Utility
- Indoor/Outdoor Indoor
- Strap Included Yes
- Nose Pad No
- UV Protection 99.99%
Compliance & Certifications
- Certifications ANSI/CSA/AS/NZS
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 29, 2014
There are no questions for this product.

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$15.70

Global Industrial First Aid Kit, 25 Person, ANSI Compliant, Plastic Case
Item #: 761288
Not Yet Rated
$29.95

Global Industrial First Aid Kit, 75-100 Person, ANSI Compliant, 3 Shelf Steel Cabinet
Item #: 761296
Not Yet Rated
$171.95

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12
Item #: 708120
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.40

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$56.04

MCR Safety 2220 Protective Goggles
$2.82
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories