+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$3.02 ea.
Price: $60.40 / Pkg of 20
Customers Also Viewed
- Used to hold 3M™ 5N11 and 5P71 Filters in place on 3M™ 5000 Series Respirators and 3M™ 6000 Series cartridges
Product Specifications
- BRAND3M
- DESCRIPTION501 Filter Retainer
- MANUFACTURERS PART NUMBER501
- MATERIAL(S)Woven Fiber
- PACKAGE QUANTITY100 per Case
- SIZEStandard
- TYPEFilter Cover
- WEIGHT LBS0.03
- RESPIRATOR CARTRIDGE TYPEAir Purifying Respirator Filter
- CARTRIDGE APPROVED FOR--
- APPLICATIONGeneral Manufacturing, Mining, Oil & Gas, Transportation
- FOR USE WITH5000,6000 Series Half, Full Facepiece Respirators, 603 Filter Adapter
- APPROVALS OR CERTIFICATIONSNIOSH Approved
- RESPIRATOR CONNECTION TYPESnap-In
- COLOR CODEWhite
- PRICE PERPack
-
3M™ Full Facepiece Reusable Respirator
-
-
-
-
-
-
There are no questions for this product.

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn
Item #: B67033
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$12.75

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.95

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.25
Popular item in this category
Item #: B2225187
Not Yet Rated
Ships same day.
$18.65

3M™ Adapters & Retainers, 501 Filter Retainer - Pkg Qty 20
$3.02
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories