North® 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M
|
Questions & Answers (0)
Product Description
The NORTH 5500 series half-face piece respirator is a comfortable, low-profile design with cradle suspension. Facepiece made of extremely soft non-allergenic thermoplastic elastomer for comfort and fit . Uses threaded, dual cartridges, sold separately. All parts are replaceable, extending the useful life of the respirator. The 5500 Series incorporates the comfortable and efficient design of the popular 7700 series half mask with the low cost and convenience of a disposable.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 0.410 in |
| Height | 1 in |
| Weight | 0.4 lbs |
| Size | M |
Product Details
| Assembly Required | No |
| Type | Half Mask |
| Color | Gray |
| Series | 5500 |
| For Use With | North Safety Cartridges And Filters |
| Facepiece Material | Elastomeric |
| Description | Half Mask Respirator |
| Package Quantity | 1 |
| Manufacturers Part Number | 550030M |
| Respirator Connection Type | Bayonet |
| Head Harness Material | Nylon, Elastic |
| Half Mask Suspension Type | 4 pt. |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | North Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |