Proto J46405 T-Handle Hex Key - 5/64", 6" Long
Write a Review
|
Questions & Answers (0)
Product Description
Proto® T-Handle Hex Key - 5/64", 6" Long
T-handle design for greater torque Cushion grip handle provides added comfort Hex size printed on handle for easy size identification
PRICE
$6.60
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Tip Size | 5/64 in |
| Handle Length | 6" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Style | T-Handle |
| Tamper Resistant | No |
| Package Quantity | 1 |
| Manufacturers Part Number | J46405 |
| Ball End | No |
| Brand | Proto |