Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Shurtape

Model # :WB422746

MPN #: 207144

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Product Description
Production grade hot melt packaging tape used to create instant closures on medium-weight cartons in everyday manufacturing and shipping environments. For manual or automated industrial carton sealing applications, HP 200® provides excellent holding power and superior performance.

Features:
  • Production purpose grade, medium duty packaging tape
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • Available in a variety of colors
  • Applicable Standards: ASTM D 1974-98 (2003); CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105*; FDA Indirect Contact CFR 21, 177.1520* (*White not compliant with FDA Indirect Contact standards)
PROMOTIONAL PRICE
$67.32  Sold in packages of 36 / $1.87 ea

was $87.48
Save $20.16 (23%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness1.9 mil
Tensile Strength27 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Application Temperature Range35° - 110° F °F
Tape DutyLight
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity36
Manufacturers Part Number207144
Percent Elongation150
Service Temperature20° - 150° F
BrandShurtape