National Public Seating 48" Round Folding Plastic Table, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra value round plastic folding tables are ideal for lunchrooms, training rooms, activity areas, outdoor picnics and more. Plastic folding tables are sturdy enough for permanent use, yet lightweight enough for temporary applications. Table legs fold up in seconds for a compact overall storing thickness of only 1-3/4". Table top is made of moisture-proof and corrosion and stain resistant polyethylene. Reinforced heavy-gauge 1-1/8" steel tube frame and legs offer superior stability and strength. Legs lock in both the open and closed position for safety. Gray speckled top with gray finished frame. BIFMA tested. Supports evenly distributed weight up to 800 lbs. 10 Year Limited Warranty.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 29 in |
| Weight Capacity | 800 lbs |
Product Details
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Foldable | No |
| Description | Round Plastic Table |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | BT48R |
| Shape | Round |
| Top Material | Plastic |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |