Iceberg IndestrucTable TOO™ Plastic Folding Table, 24" x 48", Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
A contemporary looking table designed for use both indoors and out.
Easy to set up, take down, and transport, the IndestrucTable TOO™ lightweight tables can be used in schools, offices, hospitality, banquets or events. The 2" thick, blow molded high-density polyethylene top features a square edge so your cloth will hang straight. The top is dent and scratch resistant and easy to clean. Sturdy, gray powder coated 1" round tubing legs features non-mar protective feet. Legs fold into recessed channels for compact storage and nesting with similar tables.
Easy to set up, take down, and transport, the IndestrucTable TOO™ lightweight tables can be used in schools, offices, hospitality, banquets or events. The 2" thick, blow molded high-density polyethylene top features a square edge so your cloth will hang straight. The top is dent and scratch resistant and easy to clean. Sturdy, gray powder coated 1" round tubing legs features non-mar protective feet. Legs fold into recessed channels for compact storage and nesting with similar tables.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 29 in |
| Weight Capacity | 600 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | Charcoal |
| Foldable | No |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | 65507 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |