take 10% off our everday low prices!

Offer applied at final checkout

+

26" Penguin® SnoBoss™ Snow Pusher

26" Penguin® SnoBoss™ Snow Pusher

Item #: WBB363076

(8)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $1.35 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $44.95 ea.
  • Buy 3-5 $43.95 ea.
  • Buy 6-11 $42.95 ea.
  • Buy 12+ $39.95 ea.

Quantity

Customers Also Viewed

Built to last through even the most extreme conditions, the SnoBoss™ 26-inch high-capacity blade with steel wear strip allows for the removal of more snow in less time and is constructed using only high quality resins. Together, the blade and handle provide optimal design integrity and do so with no unwanted screws, nuts, rivets, or edges. And it's even reversible. Just turn it over, and it's ideal for scraping tight areas, such as steps and porches. Nothing works harder, or more comfortably, to keep snow from getting in your way. This item features an aluminum handle that is lightweight and highly durable. Two grips allow for optimal hand placement and ergonomic shoveling. Footstep provides necessary leverage for heavier loads. This unit is 50% lighter than a sleigh shovel.

Product Specifications

  • BLADE MATERIALPolyethylene
  • WEIGHT LBS5
  • HANDLE TYPEAluminum
  • TYPEShovel
  • DESCRIPTION26" Penguin® SnoBoss™ Snow Pusher
  • BLADE WIDTH26"
  • BRANDTrue Temper®
  • BLADE LENGTH6-1/2"
  • HANDLE LENGTH204
  • MANUFACTURER PART NUMBER1625300
Customer Review

4.5

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Eric

    Date: December 26, 2017

    226" Penguin® SnoBoss™ Snow Pusher
    Your review:
    Excellent product!
    Pros:
    Lightweight and well conceived tool!
  • Reviewer: DARRREL

    Date: March 24, 2015

    great product
    Your review:
    Wonderful product and we are fully satisfied
    Pros:
    many
    Cons:
    nonw
  • Reviewer: DAN

    Date: January 28, 2014

    Excellent
    Your review:
    Excellant
  • Reviewer: Jim

    Date: January 09, 2014

    Excellent Product
    Your review:
    A real time saver, especially for a senior!
  • Reviewer: mbe

    Date: January 06, 2014

    26" penguin snoboss snow pusher
    Your review:
    Works great! I use it as a leaf scoop. It's same width as my rake. Makes pick up of leaves, straw and acorns so much easier and neater. This was a great use for this here in the south. I'll see what it does if crazy weather pattern brings me snow.
  • Reviewer: jeff compton

    Date: February 21, 2013

    too much money for too poor a design
    Pros:
    Works well for job intended for the period prior to falling apart
    Cons:
    As stated above, the leading edge has a piece of steel riveted to the plastic body of the shovel. I've used this product once and three of the rivets have popped. Next usage would finish it off I will suppose. This was used to shovel a well maintained concrete drive, so you be the judge...I for one am very disappointed.
  • Reviewer: Kevin

    Date: May 29, 2012

    Great Deal thanks
    Your review:
    Product works great. Can move a ton of snow with minimal effort.
  • Reviewer: Diana

    Date: December 30, 2011

    Snow Pusher Envy
    Your review:
    We ordered one Penguin SnoBoss Snow Pusher for our Streets Maintenance Division, which is the City Department responsible for snow removal in this mountain community. It was like Christmas morning when it was delivered - each member of the crew just had to try it out. As a result, I recently ordered three more, to keep peace in the family. Awesome design, comfortable grip! Please keep this in stock!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
26" Penguin® SnoBoss™ Snow Pusher

26" Penguin® SnoBoss™ Snow Pusher

Item #: WBB363076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    26" Penguin® SnoBoss™ Snow Pusher
    26" Penguin® SnoBoss™ Snow Pusher
    26" Penguin® SnoBoss™ Snow Pusher
    26" Penguin® SnoBoss™ Snow Pusher
    26" Penguin® SnoBoss™ Snow Pusher
    26" Penguin® SnoBoss™ Snow Pusher
    26" Penguin® SnoBoss™ Snow Pusher
    26" Penguin® SnoBoss™ Snow Pusher

    Be the first to know about our special deals and events!

    Top