take 10% off our everday low prices!

Offer applied at final checkout

Elkay, Commercial Faucet, LK940DS20L2H

Elkay, Commercial Faucet, LK940DS20L2H

Item #: WBB380652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$366.00 up to 37% OFF

Price: $230.95

Save $11.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Commercial Faucet, LK940DS20L2H

WALL MNT 8IN, DBLE SWING 20IN , 2 hole, 2 handle(s), 2 lever handle, 19.50 spout reach, 4 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet Quarter turn ceramic disc cartridge. 1/2 adjustable inlets. Solid brass construction. Chrome finish. Includes spout swing restriction pin.

Product Specifications

  • HEIGHT INCHES4.38
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDElkay
  • CENTERS INCHES8
  • CONSTRUCTIONChrome
  • FAUCET HOLES2
  • GALLONS PER MINUTE2.2
  • HANDLE STYLEDouble Lever
  • INLET CONNECTION1/2
  • MOUNTING TYPEWall
  • SPOUT HEIGHT INCHES4
  • SPOUT REACH INCHES19-1/2
  • WALL PLATE INCHES--
  • WEIGHT LBS7.75
  • LITERS PER MINUTE8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Elkay, Commercial Faucet, LK500GN05L2

Item #: WBB380652

Not Yet Rated

Usually ships in 2 to 5 days

$239.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Commercial Faucet, LK940DS20L2H

Elkay, Commercial Faucet, LK940DS20L2H

Item #: WBB380652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top