take 10% off our everday low prices!

Offer applied at final checkout

Beverage Air® WTF67AHC Worktop Refrigerator & Freezer 32" Base Model Series, 67"W

Beverage Air® WTF67AHC Worktop Refrigerator & Freezer 32" Base Model Series, 67"W

Item #: WBB383573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12,002.00 up to 56% OFF

Price: $5,262.82

$877.14 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,262.82 or save 5% on purchase.

Quantity

Customers Also Viewed

WTR AND WTF-SERIES WORKTOP UNITS Select from 4 standard sizes in widths of 46" (1 door), 67" (2 door), 93" (3 door), and 119" (4 door). Working height* is 35 1/2" with units installed on 6 inch casters (2 with brakes). CABINET CONSTRUCTION Heavy duty construction includes stainless steel on front, sides, door(s) and grille. Worktop is stainless steel with built-in backsplash. Cabinet back and bottom are galvanized steel. Interior liner is made of anodized aluminum for longer lasting corrosion protection. Interior thermometer is standard. Cabinets are insulated with foamed-in-place polyurethane insulation of 2" minimum thickness. Work tops are 2 1/2". Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. Door openings include low wattage, anti-condensate heaters. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Convenient, contoured, pull handle is made of black anodized aluminum. Interior arrangement includes 2 steel wire epoxy coated shelves behind each door, adjustable in 1/2 inch increments. REFRIGERATION Balanced refrigeration systems used in all 4 sizes of self-contained refrigerated worktops provide high humidity storage of product at 35°F to 38°F. One size worktop freezer WTF67 holds product at 0°F and below. Unit is equipped with time activated, temperature terminated, electric defrosting. Refrigerants include CFC free R134a in refrigerators and 404A in freezers to comply with all environmental concerns. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURER PART NUMBERWTF67AHC
  • DESCRIPTIONWorktop Refrigerator & Freezer
  • SERIESWTF
  • CAPACITY CUBIC FEET27
  • WIDTH INCHES51-1/4
  • DEPTH INCHES34-3/4
  • HEIGHT INCHES78-1/4
  • COMPARTMENT WIDTH INCHES48
  • COMPARTMENT DEPTH INCHES28
  • COMPARTMENT HEIGHT INCHES25
  • SHELF QUANTITY4
  • VOLTS115
  • AMPS11.4
  • HERTZ60
  • HORSEPOWER1/2
  • DOOR QUANTITY4
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPEReach In
  • PACKAGE QUANTITY1
  • DRAWER QUANTITY--
  • WEIGHT LBS.431
  • COLORStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Beverage Air® WTRD72AHC-6 Worktop Refrigerator With Drawers WTRD 29"D Series, 72"W

Item #: WBB383573

Not Yet Rated

Usually ships in 7 to 10 days

$6,317.75

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beverage Air® WTF67AHC Worktop Refrigerator & Freezer 32" Base Model Series, 67"W

Beverage Air® WTF67AHC Worktop Refrigerator & Freezer 32" Base Model Series, 67"W

Item #: WBB383573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top