take 10% off our everday low prices!

Offer applied at final checkout

Beverage Air® WTR48AHC Worktop Refrigerator 29" Base Model Series, 48"W

Beverage Air® WTR48AHC Worktop Refrigerator 29" Base Model Series, 48"W

Item #: WBB383621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,651.00 up to 57% OFF

Price: $2,831.65

$471.94 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,831.65 or save 5% on purchase.

Quantity

Customers Also Viewed

WTR SERIES WORKTOP UNITS Versatile, compact (29" deep) models with stainless steel work tops and refrigerated storage of food products. Working height is 35 1/2." CABINET CONSTRUCTION Heavy duty construction includes stainless steel on front, sides, door(s) and grille. Stainless steel 2 1/2" thick worktop with 4" high removable backsplash. Cabinet back and bottom are galvanized steel. Interior liner is made of anodized aluminum for longer lasting corrosion protection. Interior thermometer is standard. Cabinets are insulated with foamed-in-place polyurethane insulation of 2" minimum thickness. Doors are mounted to cabinet on self-closing, cartridge style hinges with 120° stay open feature. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Convenient, contoured, pull handle is made of black anodized aluminum. Interior arrangement includes 2 steel wire epoxy coated shelves behind each door, adjustable in 1/2 inch increments. Interior light with manual switch is provided with glass door models. REFRIGERATION system utilizes R134a refrigerant metered by a capillary tube system. Automatic (non-electric) condensate evaporator is standard. Interior forced air system, with high humidity evaporator coils, provides the ideal environment for food preservation. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURER PART NUMBERWTR48AHC
  • DESCRIPTIONWorktop Refrigerator
  • SERIESWTR
  • CAPACITY CUBIC FEET13.9
  • WIDTH INCHES29
  • DEPTH INCHES37-1/4
  • HEIGHT INCHES78-1/4
  • COMPARTMENT WIDTH INCHES44
  • COMPARTMENT DEPTH INCHES20
  • COMPARTMENT HEIGHT INCHES23
  • SHELF QUANTITY4
  • VOLTS115
  • AMPS10.4
  • HERTZ60
  • HORSEPOWER1/2
  • DOOR QUANTITY2
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPEPass Thru
  • PACKAGE QUANTITY1
  • DRAWER QUANTITY1
  • WEIGHT LBS.235
  • COLORStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Beverage Air® WTR72AHC Worktop Refrigerator 29" Base Model Series, 72"W

Item #: WBB383621

Not Yet Rated

Usually ships in 7 to 10 days

$3,432.94

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beverage Air® WTR48AHC Worktop Refrigerator 29" Base Model Series, 48"W

Beverage Air® WTR48AHC Worktop Refrigerator 29" Base Model Series, 48"W

Item #: WBB383621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top