take 10% off our everday low prices!

Offer applied at final checkout

Beverage Air® HR1WHC-1S Reach In Refrigerator 34 Cu. Ft. Stainless Steel

Beverage Air® HR1WHC-1S Reach In Refrigerator 34 Cu. Ft. Stainless Steel

Item #: WBB383793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9,479.00 up to 57% OFF

Price: $4,035.38

$672.56 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,035.38 or save 5% on purchase.

Quantity

Customers Also Viewed

CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures between 36 - 38°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R134A refrigerant.
DOORS
  • Choose from solid door or half-solid door configuration.
  • Anti-microbial door handles and door locks are standard.
  • Field reversible doors and cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in 1/2" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Incandescent interior lighting.
  • 6" heavy-duty casters included, two with brakes. HRPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product.

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURER PART NUMBERHR1WHC-1S
  • COMPRESSOR TYPETop Mount
  • DESCRIPTIONReach In Refrigerator
  • SERIESHorizon
  • CAPACITY CUBIC FEET34
  • WIDTH INCHES35
  • DEPTH INCHES32
  • HEIGHT INCHES78-1/2
  • COMPARTMENT WIDTH INCHES31
  • COMPARTMENT DEPTH INCHES28
  • SHELF QUANTITY3
  • VOLTAGE115
  • AMPS5.8
  • HERTZ60
  • HORSEPOWER1/3
  • DOOR QUANTITY1
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSNSF, UL
  • BODY FINISHStainless Steel
  • DOOR FINISHSolid
  • WEIGHT LBS.379
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Beverage Air® HRPS1WHC-1S Reach In Refrigerator 34 Cu. Ft. Stainless Steel

Item #: WBB383793

Not Yet Rated

Usually ships in 7 to 10 days

$5,238.34

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beverage Air® HR1WHC-1S Reach In Refrigerator 34 Cu. Ft. Stainless Steel

Beverage Air® HR1WHC-1S Reach In Refrigerator 34 Cu. Ft. Stainless Steel

Item #: WBB383793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top