Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383945

MPN #: RI18HC-HGS

Beverage Air® RI18HC-HGS Reach In Refrigerator 18 Cu. Ft. Stainless Steel

Product Description
Beverage Air® Reach-in Refrigerator, 27-1/4"W - RI18-HGS

Cabinet: Heavy-duty construction includes stainless steel front doors and grilles. Exterior sides, top, back and bottom are stainless steel. Cabinet includes interior thermometer and interior fluorescent light. 2 shelves per door section. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Features(1) half-size glass door and (1) half size solid door. Doors attach to cabinet on cam-lift hinges. Hinges permit doors to stay open at 120° and gravity self-close. A plug-in type, vinyl magnetic gasket is attached to each door. Three" heavy-duty casters included, two with brakes.

Refrigeration: Balanced refrigeration system is located at bottom of cabinet. System uses R134a refrigerant, which is CFC and HCFC-free.

PRICE
$5,579.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-1/4 in
Depth27-1/2 in
Height69-1/4 in
Compartment Width24 in
Compartment Depth24 in
Compartment Height46-1/2 in
Weight339 lbs
Cord Length8 ft
Wheel Diameter3 in

Product Details

Body MaterialStainless Steel
Door Type1 Glass & 1 Solid
Compressor TypeBottom Mount
MaterialStainless Steel
Number of Shelves4
Plug TypeNEMA-5-15P
Manufacturers Part NumberRI18HC-HGS
BrandBeverage-Air
Horsepower1/4 HP
ColorSilver
Amperage5.9 A
SeriesRI18
Hertz60 Hz
Caster Type2 Brakes
Capacity18 ft³
Number of Doors2
Voltage115 V
DescriptionReach In Refrigerator
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNSF, UL