Specifications:
- 20 Amp
- 120/277 Volt
- Toggle Single-Pole AC Quiet Switch
- Extra Heavy Duty Spec Grade
- Self grounding
- Back and Side Wired
- Brown
Product Details
| Voltage | 120/277 V |
| Made in the USA | Yes |
| Color | Brown |
| Market Class | C30 |
| Manufacturers Part Number | 1221-2 |
| Amperage | 20 A |
| Wiring Syle | Back & Side Wired |
| Switch Type | Toggle |
| Contact Type | Single-Pole |
| Grade | Industrial |
| PPC | 50 |
| Brand | Leviton |