Take 15% off your entire order!

Offer applied at checkout

Honeywell Portable Comfort Control REM5000R1001

Honeywell Portable Comfort Control REM5000R1001

Item #: WBB393710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Portable Comfort Control

Use the Portable Comfort Control anywhere in the home to experience a new level of comfort and convenience. RedLINK Enabled. Works in both zoned and non-zoned applications.

Product Specifications

  • BRANDHoneywell
  • WIDTH INCHES3-1/8
  • DEPTH INCHES1-5/8
  • HEIGHT INCHES6-1/4
  • TEMPERATURE CONTROL RANGE °F32 to 120
  • VOLTAGEBattery
  • CHANGEOVER TYPEAutomatic / Manual
  • APPLICATIONZoned and Non-Zoned Applications
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERREM5000R1001
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Honeywell 5-1-1 Programmable Thermostat TH6220D1028, 2H/2C 509 Square Inch Display

Item #: B394022

Not Yet Rated

Usually ships in 5 to 8 days

$97.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell Portable Comfort Control REM5000R1001

Honeywell Portable Comfort Control REM5000R1001

Item #: WBB393710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant