Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 13" Scrubbing Pad, Green, 5 Per Case

Global Industrial™ 13" Scrubbing Pad, Green, 5 Per Case

Item #: WB261163GN

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 13" Replacement Pad Driver

    $88.95

    Free Shipping

  • Global Industrial™ Replacement Polyurethane Front Squeegee Blade for 26" Scrubber

    $56.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Green scrubbing pad is for use with machines up to 350 RPM. Ideal for heavy duty wet scrubbing or light stripping. Pad will aggressively remove dirt and scuff marks from heavily soiled floors. Sold 5 per case.

Product Specifications

  • COLOR FINISHGreen
  • BRANDGlobal Industrial™
  • DESCRIPTIONFor Heavy Duty Scrubbing or Light Stripping
  • MANUFACTURERS PART NUMBER400313
  • PACKAGE QUANTITY5
  • TYPEScrubbing Pad
  • CLEANING WIDTH13"
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PATRICIA

    Date: December 23, 2019

    Excellent item. Excellent seller.
    Your review:
    The item we purchased was exactly as described. Fast shipping and good price.
  • Reviewer: Anonymous

    Date: October 19, 2015

    very useful and effective
    Your review:
    The product is all that is described and works quite effectively for the purpose needed
  • Reviewer: Anonymous

    Date: August 12, 2014

    Excellent !
    Your review:
    Fast and easy transaction! Excellent service and fast shipment!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ 13" Replacement Pad Driver

$88.95

Free Shipping

1 item(s) added to cart.

Global Industrial™ Replacement Polyurethane Front Squeegee Blade for 26" Scrubber

$56.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 13" Scrubbing Pad, Green, 5 Per Case

Global Industrial™ 13" Scrubbing Pad, Green, 5 Per Case

Item #: WB261163GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 13" Scrubbing Pad, Green, 5 Per Case
    Global Industrial™ 13" Scrubbing Pad, Green, 5 Per Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant