Take 15% off your entire order!

Offer applied at checkout

+

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: WB422835

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.80 ea.

Price: $54.40 / Pkg of 8

Save $2.72 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $54.40 /pkg.
  • Buy 4+ $52.00 /pkg.

Quantity

Customers Also Viewed

Holland Hi Tech Reinforced Water Activated Tape, 3" X 375', Tan, 8/Pack

Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing Company has developed Green Wave in response to the global demand for a more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green wave are non-petroleum based. Paper: Repulpable, recyclable & biodegradable. Reinforcement: Fiberglass - Machine & cross machine direction. Adhesive: New & Improved super-stick 500 formula. Repulpable, recyclable & biodegradable. Laminate: Exclusive "green" Eco-Friendly laminate. Fully recyclable, repulpable, biodegradable.

Features:
  • Permanent Carton Closure
  • Pilfer proof for security
  • Durability and Strength
  • Environmentally friendly
  • Closure appearance

Product Specifications

  • BRANDHolland
  • LENGTH FEET375
  • LENGTH METERS137
  • LENGTH YARDS125
  • WIDTH INCHES2-13/16
  • WIDTH MILLIMETERS72
  • CORE SIZE INCHES3
  • THICKNESS MIL5
  • COLORTan
  • CONSTRUCTIONFiberglass Reinforced Kraft Paper
  • TENSILE STRENGTH LB/IN55-60
  • ADHESIVE TYPEWater Activated
  • DESCRIPTIONWater Activated Tape
  • TYPEPackaging Tape
  • PACKAGE QUANTITY8
  • MANUFACTURERS PART NUMBERH3072X375 TAN
  • UP TO BOX WEIGHT LBS.30
  • TAPE DUTYLight
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 03, 2019

    Ware Activated Tape
    Your review:
    Great product easy to use right size for our holder fast shipping great customer service
Product Q & A

There are no questions for this product.

Popular item in this category

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422836

(7)

Available on or around 11/04/2020

$84.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: WB422835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
    Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
    Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
    Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
    Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
    Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant