Features:
- Highly abrasion resistant
- Provides excellent surface protection
- Removes cleanly for up to 6 months
- For best results, the tape should not be applied to surfaces below 60° F or above 100° F
- Weather resistant backing with rubber adhesive
Weights & Dimensions
| Length | 60 yd |
| Width | 4 in |
| Thickness | 16.7 mil |
| Tensile Strength | 28 |
| Core Size | 3 in |
Product Details
| Type | Flatback Tape |
| Color | Tan |
| Series | 346 |
| Application Temperature Range | 60-100 °F |
| Tape Duty | Heavy |
| Material | Paper |
| Description | Flatback Tape |
| Package Quantity | 3 |
| Manufacturers Part Number | T949346 |
| Percent Elongation | 4 |
| Brand | Scotch |