take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon

Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon

Item #: WB261391BK

(115)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Terracotta
  • Green
  • Beige
  • Black
  • Gray

Black

Price: $34.95

Save $1.05 with 3% off when you use your Global Industrial Credit Card.

Quantity

Upgrade this item for just $6.00 more

Global Industrial™ Black Outdoor Ashtray - 5 Gallon

Ships same day.

(144)

$40.95

compare items

Customers Also Viewed

Black Outdoor Ashtray - 1-1/2 Gallon

Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Tie-down eyes to secure receptacle from theft and wind sold separately. Sand or gravel can be used to add weight if needed (sold separately).Outdoor ashtray measures 30"H x 11" diameter.

Product Specifications

  • CAPACITY GALLONS1-1/2
  • COLOR FINISHBlack
  • BRANDGlobal Industrial™
  • CONSTRUCTIONPlastic
  • DIAMETER INCHES11
  • HEIGHT INCHES30
  • MODEL261391BK
  • STYLEFree Standing
  • TYPEButt-Tainer
  • ASHTRAY TYPEFree Standing
  • Security cable (sold separately) easily goes through Tie Down Eye to prevent theft. Cable kit includes 5'L steel wire cable, keyed padlock and 3 keys.
Customer Review

5.0

  • 5 Star

    81
  • 4 Star

    26
  • 3 Star

    7
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Shelly Harper

    Date: October 26, 2019

    Using it at work
    Your review:
    I love it!! It's not big and bulky and I'm contemplating getting another to put at my house.
  • Reviewer: ILEANA FERNANDEZ

    Date: October 03, 2019

    Global Industrial Ashtray -
    Your review:
    Great - easy assembly.
  • Reviewer: JASON

    Date: August 29, 2019

    ash can
    Your review:
    it is a good price
    Pros:
    price is good
    Cons:
    no weight wind blows over
  • Reviewer: Rudy

    Date: August 19, 2019

    Property Management Solution
    Your review:
    Discarded cigarette butts drastically reduced when placed on property!
    Pros:
    Compact,sturdy design no instruction needed
  • Reviewer: Diane

    Date: November 19, 2018

    Excellent product
    Your review:
    Ease in ordering, excellent price. fast delivery. Absolutely NO complaints.
  • Reviewer: Charles

    Date: September 20, 2018

    Good size
    Your review:
    Durable and fits perfectly on the porch.
  • Reviewer: Kevin

    Date: August 10, 2018

    Quality
    Your review:
    Surprised that at the cost it is great quality. Perfect fit for my small office with only a few smokers.
    Pros:
    Small footprint, heavy construction, foil lined catch pan...safe to take indoors at night. won't tip in Kansas City winds. metal plate for snuffing on both sides.
    Cons:
    None found yet other than operator error, drop the knob when cleaning and have to chase it...lol.
  • Reviewer: John

    Date: August 08, 2018

    Outdoor Ashtray
    Your review:
    Solid product. Excellent shipping time turn-around.
    Pros:
    Solid exterior construction. Very easy to assemble.
    Cons:
    The "liner" inside the bucket is aluminum self-sticking flashing. I thought the description stated it was an aluminum bucket. Should have gotten the taller version, but works well.
  • Reviewer: Eric

    Date: April 03, 2018

    Black Outdoor Ashtray
    Your review:
    Very well build, especially for the price. Sturdy, thick plastic, low center of gravity so it won;t tip over, metal liner in the bottom, easy to open and clean out, metal piece at the top is a nice detail.
    Pros:
    Sturdy, thick plastic, low center of gravity so it won't tip over, metal liner in the bottom, easy to open and clean out, metal piece at the top is a nice detail.
    Cons:
    for the price .... None
  • Reviewer: Pamela

    Date: March 30, 2018

    Just what we needed
    Your review:
    this ashtray is a smaller version of its bigger sisters but its strong and sturdy
    Pros:
    Size, sturdiness
    Cons:
    a little pricey especially when you add shipping
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this Smoking pole NFPA approved?

    Question Asked By: Jim, June 01, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jim, This model is not rated. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon

Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon

Item #: WB261391BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon
    Global Industrial™ Black Outdoor Ashtray - 1-1/2 Gallon

    Be the first to know about our special deals and events!

    Top