Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB548790

MPN #: B-0231-EE

T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle

Product Description
T&S Brass B-0231-EE Swivel Base Faucet With Swing Nozzle & 1/2 IPS EE Male Inlets W/Adj. Flange

Features:
  • Swivel base faucet
  • Wall Mounted mixing faucet
  • Lever handles
  • 8 (203mm) centers
  • 1/2 NPT EE Male inlets
PRICE
$209.99

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 EE in
Centers8 in
Spout Reach12 in
Spout Height4 in

Product Details

ColorSilver
Gallons per Minute23.09 gal/min
Mounting LocationWall
MaterialBrass
Package Quantity1
Manufacturers Part NumberB-0231-EE
Faucet Holes2
Handle StyleDouble Lever
BrandT&S Brass

Compliance & Certifications

ADA CompliantYes