Take 15% off your entire order!

Offer applied at checkout

Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

Image Displays Arrow Only

Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

Item #: WBB566919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $55.00 / Pkg of 5

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cone Sign- Keep Right, Black On Orange w/ Arrow

Cone signs are injection molded out of ABS plastic providing for a consistent durable product. Signs will fit any manufacturers traffic cone as well as our sport cones. Sign displays "Keep Right" with arrow.

Product Specifications

  • LENGTH INCHES12-1/2
  • WIDTH INCHES10-1/2
  • HEIGHT INCHES10-1/2
  • COLOR FINISHOrange
  • BRANDCortina Safety
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER03-550-AKR
  • WEIGHT LBS0.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cone Sign- Keep Left, Black On Orange W/ Arrow, One Sided - Pkg Qty 5

Item #: B566918

Not Yet Rated

Usually ships in 10 to 13 days

$49.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

Cone Sign- Keep Right, Black On Orange W/ Arrow - Pkg Qty 5

Item #: WBB566919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant