Take 15% off your entire order!

Offer applied at checkout

+

Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

ITEM SOLD PER EACH

Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

Item #: WBB566920

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cone Sign- No Parking

Cone signs are injection molded out of ABS plastic providing for a consistent durable product. Signs will fit any manufacturers traffic cone as well as our sport cones. Sold per each.

Product Specifications

  • LENGTH INCHES13
  • WIDTH INCHES11
  • COLOR FINISHBlack/Orange
  • BRANDCortina Safety
  • CONSTRUCTIONABS Plastic
  • DESCRIPTIONCone Sign - No Parking
  • MANUFACTURERS PART NUMBER03-550NP
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.5
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    no parking cone sign
    Your review:
    Good Product very handy easy to attach and very sturdy.
  • Reviewer: Anonymous

    Date: February 05, 2016

    Cone No Parking sign
    Your review:
    Great look and size for any cone that needs a bit more explanation =)
Product Q & A

There are no questions for this product.

Popular item in this category

18" Sport Cone - Red

Item #: B566949

(1)

Ships same day.

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each

Item #: WBB566920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each
    Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each
    Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each
    Cone Sign - No Parking, 13" x 11", Black on Orange, 1 Each
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant