SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RefrigiWear® 154DC Hand Truck Pouch - Black

RefrigiWear® 154DC Hand Truck Pouch - Black

Item #: WBB582963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Moving Supplies Padded Blue Quilted Fabric Door Jamb Protector FC1005

American Moving Supplies Padded Blue Quilted Fabric Door Jamb Protector FC1005

RefrigiWear® 149BL Moving Blanket - Gray - 72" x 80" - Pkg Qty 12

RefrigiWear® 149BL Moving Blanket - Gray - 72" x 80" - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

RefrigiWear® 154DC Hand Truck Pouch - Black

The Hand Truck Pouch is made of 200 denier outer shell and 7.5 oz. mid loft insulation, has quick release clasps, drain holes in the bottom, padded back protect fragile items and a wide opening at the top.

Weights & Dimensions

  • Depth 5-1/4 in
  • Width 12 in
  • Height 15 in

Product Details

  • Type Hand Truck Pouch
  • Brand RefrigiWear
  • Package Quantity 1
  • Material 200 Denier Outer Shell & 7.5 oz Midloft Insulation
  • Manufacturers Part Number 154DCBLKPOU
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RefrigiWear® 154DC Hand Truck Pouch - Black

RefrigiWear® 154DC Hand Truck Pouch - Black

Item #: WBB582963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant