- Frame is constructed of 11/4" x 11/2" x .070 wall extruded aluminum tube.
- Shelves are constructed of 1-1/4" x 2-1/4" x 0.100 wall extruded aluminum T-Bar with 13/4" spacing.
- Lip on three sides is constructed of 1/8" x 1-1/2" strap.
- Mounting angle is constructed of 1-1/2" x 1-1/2" x .188"wall aluminum angle.
- Five-Year Guarantee against workmanship and material defects.
- Lifetime Guarantee against rust and corrosion.
- NSF Certified.
New Age Industrial, T-Bar Slanted Wall Shelf, Aluminum, 48"W x 21"D
Write a Review
|
Questions & Answers (0)
Product Description
Designed with a slanted shape, these shelves allow water to efficiently drain through, preventing any waterlogging and ensuring your items stay dry and in top condition. Crafted from robust 1 1/4" x .070 wall extruded aluminum tube, the frame provides reliable support and long-lasting durability. Upgrade your storage solution with these functional and weather-resistant Slanted T-Bar Wall Shelves today. Experience hassle-free organization and protection for your belongings.
PRICE
$599.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 21 in |
| Height | 13 in |
| Weight Capacity | 600 lbs |
| Weight | 26 lbs |
Product Details
| Type | Full Unit |
| Shelf Type | T-Bar |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Number of Shelves | 1 |
| Manufacturers Part Number | 97102 |
| Shelf Material | Aluminum |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Yr Limited Warranty on Construction and Lifetime Warranty Against Defects |