take 10% off our everday low prices!

Offer applied at final checkout

+

Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray

Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray

Item #: WB269877GY

(10)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • White

Gray

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray

Contemporary style and durable steel construction withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price. Ideal for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keyed alike keys for safety and security. Door has a built in document pocket. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2" increments. Durable powder coat finish.

Product Specifications

  • WIDTH INCHES19-7/8
  • DEPTH INCHES14-1/4
  • HEIGHT INCHES32-3/4
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAll-Welded
  • BRANDGlobal Industrial™
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • DOOR TYPESolid
  • FIXED SHELVES0
  • HANDLE TYPERecessed
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER269877GY
  • OPENINGS3
  • SHELF CAPACITY LBS90
  • SHELF CONSTRUCTIONSteel
  • SHELF QUANTITY2
  • STYLEWall Mount
  • WEIGHT LBS55
  • LIMITED WARRANTY1 Year
  • THICKNESS GAUGE24
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: 93021

    Date: June 16, 2018

    couldn't be more pleased
    Your review:
    service and product perfect - thank you!
  • Reviewer: Jim

    Date: March 26, 2018

    Nice cabinet / Perfect size / Good Value
    Your review:
    Title pretty much covers it.
  • Reviewer: MARK

    Date: March 23, 2018

    great cabinet for the shop
    Your review:
    needed small storage for tooling next to a machine. this one did the job
  • Reviewer: James

    Date: July 14, 2017

    Sturdy cabinet
    Your review:
    Needed a "Fire" cabinet for spray paints and stuff in my garage. This box works great!
  • Reviewer: PATRICIA

    Date: July 21, 2016

    Satisfied with service
    Your review:
    Very good people to deal with, solve problems fast and no hassle. I love the cabinet, and if the need arises I will order again from Global. Thank You.
    Pros:
    Secure
    Cons:
    Haven't had any as yet.
  • Reviewer: PATRICIA

    Date: February 05, 2016

    Light weight and secure.
    Your review:
    Nice size..........actually fit well behind a door in a small corner. Also holds my charting and paperwork.
    Pros:
    I like the way it can be secured to the wall/floor. Pocket for paperwork is handy. Works well and is a space saver.
    Cons:
    Nothing I have found yet.
  • Reviewer: Wilmont R Southworth

    Date: February 19, 2015

    fast grerat service, great selller
    Your review:
    great price, all that was explained.
    Pros:
    fast service
    Cons:
    none
  • Reviewer: MICHAEL

    Date: October 30, 2014

    Definitely would recommend this cabinet
    Your review:
    A great cabinet for storeing small items.
    Pros:
    Great size and configurability as well as functionality.
    Cons:
    Would like to see a more sturdy metal structure
  • Reviewer: Brian

    Date: July 08, 2014

    Works well in warehouse environment
    Your review:
    Overall good locking cabinet. Document holder is handy when storing standard operating procedures, etc and having a low profile handle it keeps cabinet from getting hit when in warehouse dock door area.
    Pros:
    Multiple shelves, document holder, lowe profile handle, lockable, easy to mount
    Cons:
    Not dust proof
  • Reviewer: B.Henderson

    Date: March 29, 2013

    Paramount Wall Storage Cabinet (p/n WY269877GY)
    Your review:
    The cabinet is well built for its intended purpose. Pros: 1) Secure door latching/locking mechanism, 2) Adjustable shelves, 3) Document pocket in door, 4)Light enough for wall mount. 5)Decent price. Cons: 1)lightly built, (though this makes it easier to wall-mount) Overall impression: Excellent cabinet for the price!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can you buy a 3 shelf (19-7/8"W x 14-1/4"D x 32-3/6"H Gray )for this unit.

    Question Asked By: Michael, February 09, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Michael, unfortunately a 3rd shelf is not available for this unit. Thank you for your interest in our product.

Popular item in this category

Global™ Clear View Wall Storage Cabinet Assembled 18"W x 12"D x 26"H Gray

Item #: WB269877GY

Not Yet Rated

Ships same day.

$143.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray

Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray

Item #: WB269877GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray
    Global™ Wall Storage Cabinet Assembled 19-7/8"W x 14-1/4"D x 32-3/4"H Gray

    Be the first to know about our special deals and events!

    Top